Type 1 Lay-In Wireway, Hinged Cover, 12" x 12" x 48", Steel, Gray, No Knockouts

Item #: 0880444

Cat #: F1212G48H

UPC: 783510167455

$ 593.32 EA
Company wide:
0 in stock
Type 1 Lay-In Wireway, Hinged Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray, No Knockouts

Overview

Type 1 Lay-In Wireway, Hinged Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray, No Knockouts

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167455, F1212G48H, HOFF1212G48H

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54
Color: Gray
Length: 24 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: IP54
Length: 24 in
Number of Knockouts: 0
Width: 12 in
Color: Gray
Material: Steel
Knockouts: No