TB TY23M-6 CABLE TIE 18LB 4IN BLUE

Item #: 0880427

Cat #: TY23M-6

UPC: 786210844718

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
THB TY23M-6 CABLE TIE 18LB 4I

Overview

THB TY23M-6 CABLE TIE 18LB 4I
Also known as: 786210844718, TY23M-6, THBTY23M6

Specifications

Color: Blue
Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Color: Blue
Width: 0.090 in
Material: Nylon
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in