TB TY23M-3 CABLE TIE 18LB 4 ORANGE

Item #: 0880407

Cat #: TY23M-3

UPC: 786210844688

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
THB TY23M-3 CABLE TIE 18LB 4

Overview

THB TY23M-3 CABLE TIE 18LB 4
Also known as: 786210844688, TY23M-3, THBTY23M3

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Orange
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Color: Orange
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 3.620 in