TB TY23M-2 CABLE TIE 18LB 4 RED NYL

Item #: 0880399

Cat #: TY23M-2

UPC: 786210844671

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
THB TY23M-2 CABLE TIE 18LB 4

Overview

THB TY23M-2 CABLE TIE 18LB 4
Also known as: 786210844671, TY23M-2, THBTY23M2

Specifications

Color: Red
Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Color: Red
Width: 0.090 in
Material: Nylon
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in