LED Driver, 150W, 120-277V

Item #: 0880394

Cat #: LEDINTA0350C425FOM

UPC: 781087063811

$ 74.10 EA
Company wide:
0 in stock
Documents & Guides
LED Driver, 150 Watt, 120-277 Volts AC

Overview

LED Driver, 150 Watt, 120-277 Volts AC
Also known as: 781087063811, LEDINTA0350C425FOM, ADVLEDINTA0350CFIX

Specifications

Family / Style: Xitanium
Wattage: 165, 150
Light Technology: LED
Volts AC Range: 120 - 277
Family / Style: Xitanium
Light Technology: LED
Wattage: 165, 150
Volts AC Range: 120 - 277