Abb 011527902 M4/6.3g Terminal

Item #: 0880338

Cat #: 0115 279.02

UPC: 662019956473

$ 5.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Terminal Block; M 4/6.3g; Number Of Terminals: 3; Wire Size: Csa Standard:20 - 12 Awg(solid And Stranded), For Quick-connect: 2.8 X 0.8 Mm Series 110 - 1.5 Sq-mm Max, 6.3 X 0.8 Mm Series 250 - 2.5 Sq-mm Max; Amperage Rating: 25 Amp (csa); Spacing: 6 Mm; Voltage Rating: 300 V (csa); Color: Grey; Mounting: Din 1 -3 Rail; Connection: Screw Clamp; Size: 2.28 In Width X 1.81 In Height; Tightening Torque: 4.4 - 7.1 In-lb; Wire Strip Length: 0.374 In; Screw Driver Size: 4 Mm;pollution Degree: 2

Overview

Abb; Terminal Block; M 4/6.3g; Number Of Terminals: 3; Wire Size: Csa Standard:20 - 12 Awg(solid And Stranded), For Quick-connect: 2.8 X 0.8 Mm Series 110 - 1.5 Sq-mm Max, 6.3 X 0.8 Mm Series 250 - 2.5 Sq-mm Max; Amperage Rating: 25 Amp (csa); Spacing: 6 Mm; Voltage Rating: 300 V (csa); Color: Grey; Mounting: Din 1 -3 Rail; Connection: Screw Clamp; Size: 2.28 In Width X 1.81 In Height; Tightening Torque: 4.4 - 7.1 In-lb; Wire Strip Length: 0.374 In; Screw Driver Size: 4 Mm;pollution Degree: 2
Also known as: 662019956473, 0115 279.02, ENT1SNA115279R0200

Specifications

No Specifications Available