Perforated Panel, NEMA 1, 6.25x6.25

Item #: 0880274

Cat #: A8N8PP

UPC: 783510487393

$ 14.85 EA
Company wide:
6 in stock
Perforated Panel, Material: Steel, Dimensions: 6.25" x 6.25"

Overview

Perforated Panel, Material: Steel, Dimensions: 6.25" x 6.25"

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510487393, A8N8PP, HOFA8N8PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Finish: Powder Coated
Weight: 0.510 lb
Color: Gray
Weight: 0.510 lb
Finish: Powder Coated