Extended Pushbutton, M22, Green

Item #: 0880273

Cat #: M22-DLH-G

UPC: 786685274614

$ 14.81 EA
Company wide:
0 in stock
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Extended, Green, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Extended, Green, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685274614, M22-DLH-G, CUTM22DLHG

Specifications

Type: Extended, Illuminated, Momentary, Pushbutton
Color: Green
Family / Style: M22
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Illuminated, Momentary, Pushbutton
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Size: 22.500 mm