Panel, 60.00x20.00

Item #: 0880244

Cat #: A72P24F1G

UPC: 783510149987

$ 747.45 EA
Company wide:
0 in stock
Panel, Full 60.00x20.00, Bulletin Panel, Free Standing (Panels For Mult-Door Enclosures), Size/Dims: Fits 72.06" x 24.06", Material/finish: Galvanized

Overview

Panel, Full 60.00x20.00, Bulletin Panel, Free Standing (Panels For Mult-Door Enclosures), Size/Dims: Fits 72.06" x 24.06", Material/finish: Galvanized

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510149987, A72P24F1G, HOFA72P24F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Width: 20 in
Material: Steel
Finish: Galvanized
Height: 60 in
Material: Steel
Width: 20 in
Finish: Galvanized