50A, 120/240V, NEMA CS63-75 Inlet Receptacle

Item #: 0880215

Cat #: 63653

UPC: 764260636538

Company wide:
0 in stock
Documents & Guides
50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS63-75, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 12.5 kW.

Overview

50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS63-75, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 12.5 kW.
Also known as: 764260636538, 63653, GTR63653

Specifications

Volts AC: 120, 240
Mounting: Surface
NEMA Configuration: Non-Nema
Amps: 50
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Standards: California Proposition 65
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R