End Panel, 19" Rack, 6 Units, Steel, 12 Gauge, Black, Flat

Item #: 0880213

Cat #: P19RPP6UB

UPC: 783510137588

$ 76.98 EA
Company wide:
0 in stock
End Panel, 19 Inch Rack, 6 Units, Steel, 12 Gauge, Black, Flat, Oblong Holes, No Hardware

Overview

End Panel, 19 Inch Rack, 6 Units, Steel, 12 Gauge, Black, Flat, Oblong Holes, No Hardware

The Rack Panel is used to cover unused rack space in cabinets or open frame racks for a finished appearance. It can also be used for surface mounting small devices. Panels are flat with mounting slots spaced at 19-inch EIA standard spacing. Please note the mounting hardware is sold separately.

Also known as: 783510137588, P19RPP6UB, HOFP19RPP6UB

Features & Benefits

  • The Rack Panel is used to cover unused rack space in cabinets or open frame racks for a finished appearance
  • It can also be used for surface mounting mall devices
  • Panels are flat with mounting slots spaced at 19-inch EIA standard spacing
  • Mounting hardware is sold separately

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 5.800 lb
Finish: Powder Coated
Weight: 5.800 lb
Color: Jet Black