20V Lithium Battery

Item #: 0880183

Cat #: DCB200

UPC: 885911230049

Company wide:
0 in stock
Documents & Guides
20V, Battery, Lithium, Average Capacity: 3 Ah. 3-LED Fuel Gauge System allows immediate feedback on state of charge. Weight: 1.42 lbs.

Overview

20V, Battery, Lithium, Average Capacity: 3 Ah. 3-LED Fuel Gauge System allows immediate feedback on state of charge. Weight: 1.42 lbs.

DEWALT DCB200 20 Volt max Li-ion battery packs are a 3.0 Ah extended run time battery that provides long a run time and battery life. They have no memory and virtually no self-discharge for maximum productivity and less downtime. They are light weight, weighing only 1.6 Lbs., allowing users maximum runtime and less fatigue. This is a package of 2 batteries.

Also known as: 885911230049, DCB200, DEWDCB200

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery