Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0880173

Cat #: GDB3020DS1

UPC: 782113534695

$ 2807.96 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 20amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Bd Hd Screws Line And Load,shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 20amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Bd Hd Screws Line And Load,shunt Trip 120 Vac
Also known as: 782113534695, GDB3020DS1, CUTGDB3020DS1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA