SELF-LOCK CABLE TIE

Item #: 0880159

Cat #: TY234M-4

UPC: 786210845937

$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
SELF-LOCK CABLE TIE

Overview

SELF-LOCK CABLE TIE
Also known as: 786210845937, TY234M-4, THBTY234M4

Specifications

Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 4 in
Material: Nylon
Length: 14 in
Color: Yellow
Width: 0.090 in
Diameter: 4 in
Length: 14 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Yellow