20V Max Cordless Tool Kit

Item #: 0880158

Cat #: DCK290L2

UPC: 885911229050

Company wide:
0 in stock
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Impact Driver (DCF885), (2) 20V Max Batteries, Charger, Belt Hook & Contractor Bag

Overview

20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Impact Driver (DCF885), (2) 20V Max Batteries, Charger, Belt Hook & Contractor Bag

DeWalt 20 V max lithium ion hammerdrill/impact driver combo kit. DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2 In. self-tightening chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention. DCF885 20 V MAX 1/4 In. impact driver features 3 LED lights with 20 second delay to provide visibility without shadows. Kit includes a 20 V max 3.0 Ah Li-ion premium 3-speed hammer drill, a 20 V MAX 3.0 Ah Li-ion 1/4 In. impact driver, two 20 V MAX 3.0 Ah Li-ion battery packs, a belt hook, a charger, and a contractor bag.

Also known as: 885911229050, DCK290L2, DEWDCK290L2

Specifications

Volts DC: 20
Volts DC: 20