Impact Driver, 20V Max, Cordless

Item #: 0880147

Cat #: DCF885M2

UPC: 885911312127

Company wide:
0 in stock
Documents & Guides
Impact Driver, 20V Max, Cordless, RPM: 0 - 2800, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 20V Max, Chuck: 1/4", Weight: 3.4 lbs, Includes: (2) 20V Max Lithium Batteries (4.0 Ah), Fast Charger, Belt Hook, Kit Box & Impact Driver

Overview

Impact Driver, 20V Max, Cordless, RPM: 0 - 2800, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 20V Max, Chuck: 1/4", Weight: 3.4 lbs, Includes: (2) 20V Max Lithium Batteries (4.0 Ah), Fast Charger, Belt Hook, Kit Box & Impact Driver

The DCF885M2 20V MAX* Lithium Ion 1/4" Impact Driver Kit is compact and lightweight for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.

Also known as: 885911312127, DCF885M2, DEWDCF885M2

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery