20V Max Cordless Impact Driver

Item #: 0880146

Cat #: DCF885C2

UPC: 885911226714

Company wide:
0 in stock
Documents & Guides
Impact Driver, 20V Max, Cordless, RPM: 0 - 2800, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 20V Max, Chuck: 1/4", Weight: 2.8 lbs, Includes: (2) 20V Max Lithium Batteries (1.5 Ah), 30 Minute Fast Charger, Belt Hook, Kit Box & Impact Driver

Overview

Impact Driver, 20V Max, Cordless, RPM: 0 - 2800, IPM: 0 - 3200, Torque: 1400 in-lbs, Voltage: 20V Max, Chuck: 1/4", Weight: 2.8 lbs, Includes: (2) 20V Max Lithium Batteries (1.5 Ah), 30 Minute Fast Charger, Belt Hook, Kit Box & Impact Driver

The DCF885C2 20V MAX* Lithium Ion 1/4" Impact Driver Kit is compact and lightweight for fitting in tight spaces and increasing productivity. Belt hook allows user to be mobile.

Also known as: 885911226714, DCF885C2, DEWDCF885C2, impact gun

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery