8IN NYLN CBL TIE

Item #: 0880128

Cat #: TY232M-4

UPC: 786210638843

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
8IN NYLN CBL TIE

Overview

8IN NYLN CBL TIE
Also known as: 786210638843, TY232M-4, THBTY232M4

Specifications

Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Yellow
Width: 0.090 in
Diameter: 2 in
Material: Nylon
Weight Capacity: 18 lbs
Length: 8 in
Color: Yellow