FUSE 700A 690V 1/80 AR UC

Item #: 0880127

Cat #: 170M4017

UPC: 051712812207

$ 672.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 700A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 700A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712812207, 170M4017, BUS170M4017

Specifications

Mounting: Stud
Amps: 700
Size: 1
Type: Visual Watts Indicator, Square Body DIN 43-653
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Size: 1
Interrupt Rating DC: 200 kA
Amps: 700
Type: Visual Watts Indicator, Square Body DIN 43-653
Volts AC Range: 690 - 700