TB TY232M-2 CABLE TIE 18LB 8IN RED

Item #: 0880124

Cat #: TY232M-2

UPC: 786210633619

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
THB TY232M-2 CABLE TIE 18LB 8

Overview

THB TY232M-2 CABLE TIE 18LB 8
Also known as: 786210633619, TY232M-2, THBTY232M2

Specifications

Color: Red
Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Red
Weight Capacity: 18 lbs
Length: 8 in
Width: 0.090 in
Diameter: 2 in
Material: Nylon