TB TY153MFR CABLE TIE 18LB 4 FLMRTD

Item #: 0880118

Cat #: TY153MFR

UPC: 786210972596

$ 0.65 EA
Company wide:
0 in stock
Documents & Guides
THB TY153MFR CABLE TIE 18LB 4

Overview

THB TY153MFR CABLE TIE 18LB 4
Also known as: 786210972596, TY153MFR, THBTY153MFR

Specifications

Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 4 in
Color: White
Width: 0.100 in
Material: Nylon
Diameter: 0.630 in
Length: 4 in
Width: 0.100 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon