CABLE TIE 50LB 8IN NAT NYL MTG HOLE

Item #: 0880107

Cat #: TY1435M

UPC: 786210830766

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), 1/4 Inch Screw for Mounting

Overview

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), 1/4 Inch Screw for Mounting
Also known as: 786210830766, TY1435M, THBTY1435M

Specifications

No Specifications Available