20V Max Cordless Right Angle Drill Driver

Item #: 0880090

Cat #: DCD740C1

UPC: 885911206402

Company wide:
0 in stock
Documents & Guides
Right Angle Drill Driver, 20V Max, Cordless, RPM: 0 - 650/0 - 2000, Max Power: 360 Unit Watts Out, Voltage: 20V, Weight: 3.8 lbs, Includes: (1) 20V Max Lithium Battery, 30 Minute Fast Charger, Kit Box, Belt Hook, 2" Phillips Bit & Drill Driver

Overview

Right Angle Drill Driver, 20V Max, Cordless, RPM: 0 - 650/0 - 2000, Max Power: 360 Unit Watts Out, Voltage: 20V, Weight: 3.8 lbs, Includes: (1) 20V Max Lithium Battery, 30 Minute Fast Charger, Kit Box, Belt Hook, 2" Phillips Bit & Drill Driver

The DEWALT 20 V max lithium ion 3/8 In. right angle drill/driver has dual speed ranges (0-500/0 to 1500 rpm) for increased user flexibility, providing a wide range of applications. It has a very compact front to back length (only 4 In.) allowing users to fit it into hard to reach spaces that other drills cannot access. The multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger. The charger is Energy Star qualified for a better environment. This kit includes a 3/8 In. right angel drill driver, a 20 V max 1.5 Ah compact Li-ion battery, a no.2 phillips bit, and a kit box, and is backed by the DEWALT 3 year warranty.

Also known as: 885911206402, DCD740C1, DEWDCD740C1

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery