20V Max Cordless Drill/Driver

Item #: 0880088

Cat #: DCD780C2

UPC: 885911209809

Company wide:
0 in stock
Documents & Guides
Drill Driver, 20V Max, Cordless, RPM: 0 - 600/0 - 2000, Max Power: 350 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.4 lbs, Includes: (2) 20V Max Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Drill Driver

Overview

Drill Driver, 20V Max, Cordless, RPM: 0 - 600/0 - 2000, Max Power: 350 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.4 lbs, Includes: (2) 20V Max Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Drill Driver

The 20 V MAX* lithium-ion compact drill/driver is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. The kit includes: (1) DCD780 1/2 IN Drill Driver, (2) 20 VDC Max Battery Packs

Also known as: 885911209809, DCD780C2, DEWDCD780C2, Sparky

Features & Benefits

  • High-speed transmission delivers 2 speeds (0-600 and 0-2,000 rpm) for a range of fastening and drilling applications
  • 1/2-in ratcheting chuck provides superior bit grip
  • 15 clutch settings allow you to adjust the torque to match the task at hand
  • Compact, lightweight design fits into tight areas
  • Ergonomic handle delivers comfort and control
  • Belt hook allows you to keep the drill close at hand
  • Includes one DCD780 drill/driver, two 20V MAX 1.5Ah lithium ion battery packs, charger, belt hook and contractor bag
  • Made in USA with global materials

Specifications

Volts DC: 20
Type: Lithium Battery
Wattage: 350
Volts DC: 20
Wattage: 350
Type: Lithium Battery