This product has been discontinued.

Transformer, Lighting, Magnetic, 1000VA, 120 - 24VAC, 1PH, Black
Item #: 0880086
Cat #: T179609S
UPC: 047503410103
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Lighting, Magnetic, 1000 VA, 120 - 24 Volt AC, 1-Phase, 50 Amp, Magnetic Toggle On/Off Breaker
Overview
Transformer, Lighting, Magnetic, 1000 VA, 120 - 24 Volt AC, 1-Phase, 50 Amp, Magnetic Toggle On/Off Breaker
Also known as: 047503410103, T179609S, ACMT179609S
Features & Benefits
- Copper lead wires for hardwiring
- Primary and secondary overload protection
- Full fault current carrying Farady Shield
- Single and dual knockouts
Specifications
| Amps: | 50 |
| Volt Amps: | 1kVA |
| Type: | Lighting Transformer |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120 |
| Amps: | 50 |
| Type: | Lighting Transformer |
| Primary Voltage: | 120 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 24 |