20V Max, Cordless Hammer Drill

Item #: 0880081

Cat #: DCD985M2

UPC: 885911320566

Company wide:
0 in stock
Documents & Guides
Hammer Drill, 20V Max, Cordless, RPM: 0 - 575/0 - 1350/0 - 2000, BPM: 0 - 9775/0 - 22950/0 - 34000, Max Power: 535 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 5.2 lbs, Includes: (2) 20V Max Lithium Batteries, 1 Hour Charger, Side Handle,

Overview

Hammer Drill, 20V Max, Cordless, RPM: 0 - 575/0 - 1350/0 - 2000, BPM: 0 - 9775/0 - 22950/0 - 34000, Max Power: 535 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 5.2 lbs, Includes: (2) 20V Max Lithium Batteries, 1 Hour Charger, Side Handle,

DEWALT 20 V max lithium ion premium 3-speed hammerdrill. High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications.

Also known as: 885911320566, DCD985M2, DEWDCD985M2

Features & Benefits

  • DEWALT® 20 V MAX lithium ion batteries offer longer tool runtime and enhanced durability
  • 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2 In. metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • LED light with 20 second delay after trigger release
  • Made in the USA with global materials
  • LED work light with 20-second delay after trigger release
  • 3-year base warranty
  • 22 clutch settings for adjusting torque to suit the task at hand

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery