300/3 SE/SER Aluminum 500'

Item #: 0880000

Cat #: 3003SERGX500

UPC: 739373963802

$ 6.89 FT
Company wide:
1,910 in stock
Documents & Guides
(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

(3) 300 MCM and (1) 4/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Also known as: 739373963802, 3003SERGX500, 4 alt wire

Specifications

Length: 500 ft, Cut to Length
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 300 kcmil
Volts AC: 600
Material: Aluminum
Length: 500 ft, Cut to Length
Jacket: PVC
Gauge: 300 kcmil
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600