Energi TriPack Load Controller

Item #: 0879949

Cat #: RMJ-ECO32-DV-B

UPC: 027557828833

Company wide:
0 in stock
Documents & Guides
Energi TriPak Load Controller, PowPak Dimming Module with Softswitch, 434 MHz, J-box Knockout Mount, 120-277 V

Overview

Energi TriPak Load Controller, PowPak Dimming Module with Softswitch, 434 MHz, J-box Knockout Mount, 120-277 V

Energi TriPak PowPak Load Controller, Dimming module with EcoSystem, Controls upto 32 EcoSystem, EcoSystem H-Series or Hi-lume 3D ballasts, or Hi-lume A-SeriesLED drivers, 120/277V

Also known as: 027557828833, RMJ-ECO32-DV-B, LUTRMJECO32DVB

Specifications

Mounting: Fixture
Type: Dimming Module, Load Controller
Color: Eggshell
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Family / Style: Vive
Mounting: Fixture
Color: Eggshell
Light Technology: Halogen
Family / Style: Vive
Type: Dimming Module, Load Controller
Dimmable: Yes
Volts AC Range: 120 - 277