Flexible Current Probes, Meter Accessory

Item #: 0879903

Cat #: FLUKE-I2500-10

UPC: 095969559706

$ 262.99 EA
Company wide:
7 in stock
Documents & Guides
Flexible Current Probes, Meter Accessory, Maximum Rating: 2500A AC, Features: Accommodates Awkward Sized or Shaped Conductors

Overview

Flexible Current Probes, Meter Accessory, Maximum Rating: 2500A AC, Features: Accommodates Awkward Sized or Shaped Conductors

Be Ready for Anything... The Fluke iFlex® flexible current probes expand the measurement range of the select Fluke meters to 2500 A AC while providing the ultimate measurement flexibility. The iFlex® probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.

Also known as: 095969559706, FLUKE-I2500-10, FLUFLUKEI250010

Specifications

Color: Gray, Black/Red
Standards: California Proposition 65
Color: Gray, Black/Red
Standards: California Proposition 65