BUSS SEMI CONDUCTOR FUSE

Item #: 0879799

Cat #: KBC-200

UPC: 051712492003

$ 337.22 EA
Company wide:
0 in stock
Documents & Guides
200A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

200A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712492003, KBC-200, BUSKBC200

Specifications

Mounting: Stud
Amps: 200
Type: North American Style
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200 kA
Amps: 200
Volts AC: 600