Selector Switch, Knob Type, Black, M22

Item #: 0879755

Cat #: M22S-WRK3-2

UPC: 786685281117

$ 21.11 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, Return From Left, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, Return From Left, NEMA 4X, 13.
Also known as: 786685281117, M22S-WRK3-2, CUTM22SWRK32

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Size: 22.5 mm
Type: Selector Switch
Family / Style: M22