Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Copper

Item #: 0879710

Cat #: TV18-18BL-L

UPC: 786209937896

$ 0.88 EA
Company wide:
0 in stock
Documents & Guides
Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Copper

Overview

Blade Terminal, Vinyl Insulated, 22 - 16 AWG, Copper

Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks.

Also known as: 786209937896, TV18-18BL-L, THBTV1818BLL

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper