Flng Cplg, 48-mm #1013057000

Item #: 0879707

Cat #: S2MFC48

UPC: 783510188160

$ 770.39 EA
Company wide:
0 in stock
Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum

Overview

Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum

Use Flange Coupling to attach the Vertical Motion Pedestal Tube to the enclosure. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets and enclosure mounting hardware.

Also known as: 783510188160, S2MFC48, HOFS2MFC48

Features & Benefits

  • Gasket and mounting hardware are included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Height: 5 in
Width: 3.150 in
Depth: 3.150 in
Material: Aluminum
Height: 5 in
Depth: 3.150 in
Width: 3.150 in
Material: Aluminum