Safety Switch, Grounded, 30A, 1P, 600VDC, Fusible, NEMA 3R

Item #: 0879670

Cat #: DCG3061FRM

UPC: 786685556734

$ 1154.63 EA
Company wide:
0 in stock
Documents & Guides
30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 21.99", W: 11.84", D: 5.25".

Overview

30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 21.99", W: 11.84", D: 5.25".
Also known as: 786685556734, DCG3061FRM, CUTDCG3061FRM

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface