This product has been discontinued.

Transformer, Landscape Lighting, LED, 45W, 120VAC, 12VDC, Plug In
Item #: 0879667
Cat #: P8270-31
UPC: 785247165612
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Landscape Lighting, LED, 45 Watt, 120 Volt AC Input, 12 Volt DC Output, Photocell, Timer, Plug In, Black, Non-Metallic
Overview
Transformer, Landscape Lighting, LED, 45 Watt, 120 Volt AC Input, 12 Volt DC Output, Photocell, Timer, Plug In, Black, Non-Metallic
Also known as: 785247165612, P8270-31, PROP827031
Specifications
| Volts AC: | 120 |
| Type: | Power Supply |
| Volts DC: | 12 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Volts DC: | 12 |
| Type: | Power Supply |
| Standards: | California Proposition 65 |