Keyless Porcelain One Piece Sign Socket

Item #: 0879648

Cat #: 80-1097

UPC: 045923810978

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain One Piece Sign Socket; Top 2 #8-32 Flange/Bushing; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Keyless Porcelain One Piece Sign Socket; Top 2 #8-32 Flange/Bushing; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923810978, 80-1097, SAT801097

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No