Multi-Wattage Wall Heater, Wht

Item #: 0879623

Cat #: HF3316T2RPW

UPC: 686334326551

$ 718.62 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built-in Double Pole Thermostat, White grill

Overview

3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built-in Double Pole Thermostat, White grill
Also known as: 686334326551, HF3316T2RPW, TPIHF3316T2RPW

Specifications

Wattage: 1500, 2000, 3000, 4000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000, 3000, 4000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall