15A Switch RE151-WG for SP, Wheat

Item #: 0879561

Cat #: RE151-WG

UPC: 078477531426

$ 17.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Leviton Renu® Switch RE151-WG for Single Pole Applications, 15A-120/277VAC, in Whispering Wheat

Overview

Leviton Renu® Switch RE151-WG for Single Pole Applications, 15A-120/277VAC, in Whispering Wheat

Renu in a snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. Designed for do-it-yourselfers, the line includes switches, outlets, GFCIs, dimmers, and sleek, screwless wallplates available in 20 designer colors to blend in or contrast with your decor. Refresh the color of any Renu device in a snap, without any rewiring or the need for an electrician. Just order a color change kit in the color you want, snap off the faceplate on the device and snap on the new face. Add a coordinating wallplate (sold separately) to finish the look. Renu fits your lifestyle and adapts to your changing taste.

Also known as: 078477531426, RE151-WG, LEVRE151WG

Specifications

Material: Polycarbonate, Steel
Amps: 15
Type: Dimmer, Residential
Material: Polycarbonate, Steel
Type: Dimmer, Residential
Amps: 15