3/4", Type C, Aluminum Conduit Body

Item #: 0879480

Cat #: 11832

UPC: 095327118323

$ 6.88 EA
Company wide:
2 in stock
Documents & Guides
Conduit Body, Type: C, Size: 3/4", Material: Die Cast Aluminum.

Overview

Conduit Body, Type: C, Size: 3/4", Material: Die Cast Aluminum.

Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.

Also known as: 095327118323, 11832, MUL11832

Specifications

Material: Die Cast Aluminum
Hub Diameter: 3/4 in
Material: Die Cast Aluminum
Hub Diameter: 3/4 in