BUSS SEMI CONDUCTOR FUSE

Item #: 0879468

Cat #: KBC-300

UPC: 051712493000

$ 497.09 EA
Company wide:
0 in stock
Documents & Guides
300A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

300A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712493000, KBC-300, BUSKBC300

Specifications

Amps: 300
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: KBC
Amps: 300
Speed: High-Speed
Interrupt Rating AC: 100 kA
Family / Style: KBC
Volts AC: 600
Mounting: Bolt On
Class: aR