24" LED Undercabinet Light, Satin Aluminum

Item #: 0879400

Cat #: ECL-24SA-D1

UPC: 782042768918

Company wide:
0 in stock
Documents & Guides
24" LED 120V LED Undercabinet Light - Satin Aluminum - 24"L x 3"W x 3/4"H

Overview

24" LED 120V LED Undercabinet Light - Satin Aluminum - 24"L x 3"W x 3/4"H

Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.

Also known as: 782042768918, ECL-24SA-D1, CSLECL24SAD1

Specifications

Volts AC: 120
Color: Aluminum
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 2 ft
Dimmable: Yes
Color: Aluminum
Light Technology: LED