4" Surface Mount Can For 305 Series

Item #: 0879362

Cat #: 305EX32

UPC: 686334996921

$ 78.03 EA
Company wide:
0 in stock
Documents & Guides
4 In Surface Mount Can For 305 Series

Overview

4 In Surface Mount Can For 305 Series
Also known as: 686334996921, 305EX32, TPI305EX32

Specifications

Standards: California Proposition 65
Standards: California Proposition 65