Dual Wattage 120V Wall Heater, Aluminum/Bronze, w/stat

Item #: 0879360

Cat #: E3058TDWB

UPC: 686334996075

Company wide:
0 in stock
Documents & Guides
305 Series Midsized Commercial Fan Forced Wall Heater - 750/1500W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Single Pole stat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater - 750/1500W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Single Pole stat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334996075, E3058TDWB, TPIE3058TDWB

Specifications

Type: Commercial Grade
Volts AC: 120
Color: White
Wattage: 1800
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Color: White
Mounting: Wall
Volts AC: 120
Wattage: 1800
Standards: California Proposition 65