Renu Single Pole Switch, White

Item #: 0879350

Cat #: RE151-WW

UPC: 078477531044

$ 5.66 EA
Clearance
Price good while supplies last
Company wide:
24 in stock
Documents & Guides
Leviton Renu® Switch RE151-WW for Single Pole Applications, 15A-120/277VAC, in White on White

Overview

Leviton Renu® Switch RE151-WW for Single Pole Applications, 15A-120/277VAC, in White on White

Renu in a snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. Designed for do-it-yourselfers, the line includes switches, outlets, GFCIs, dimmers, and sleek, screwless wallplates available in 20 designer colors to blend in or contrast with your decor. Refresh the color of any Renu device in a snap, without any rewiring or the need for an electrician. Just order a color change kit in the color you want, snap off the faceplate on the device and snap on the new face. Add a coordinating wallplate (sold separately) to finish the look. Renu fits your lifestyle and adapts to your changing taste.

Also known as: 078477531044, RE151-WW, LEVRE151WW

Specifications

Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Volts AC Range: 120 - 277
Material: Polycarbonate
Amps: 15
Volts AC Range: 120 - 277
Poles: 1
Color: White