6A CUBEFuse, Low-Peak, Dual-Element, Non-Indicating, 600VAC

Item #: 0879348

Cat #: TCF6

UPC: 051712614979

$ 70.29 EA
Company wide:
66 in stock
Documents & Guides
6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712614979, TCF6, BUSTCF6

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 6
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA