Fuse, Low-Peak CUBEFuse, Non-Indicating, 1A, 600VAC, 300VDC

Item #: 0879346

Cat #: TCF1RN

UPC: 051712208178

$ 70.15 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

1 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712208178, TCF1RN, BUSTCF1RN

Specifications

Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 1
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA