PSE, Softstart, 130 FLA, 104 FLA.

Item #: 0879344

Cat #: PSE142-600-70

UPC: 320500400682

$ 3703.54 EA
Company wide:
4 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Basic motor protection and current limit, The PSE includes the most important protections for handling different load situations that can happen to pumps e.g. overload and underload. The current limit gives you more control of the motor during start and allows you to start your motor in weaker networks.

Also known as: 320500400682, PSE142-600-70, ABBPSE14260070

Specifications

Amps: 104, 130
Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Amps: 104, 130
Volts DC Control: 24
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open