PSE, Softstart, 104 FLA, 80 FLA.

Item #: 0879342

Cat #: PSE105-600-70

UPC: 320500400675

$ 3100.01 EA
Company wide:
3 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 104 FLA (Full Load Amps). Heavy Duty: 80 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 104 FLA (Full Load Amps). Heavy Duty: 80 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Basic motor protection and current limit, The PSE includes the most important protections for handling different load situations that can happen to pumps e.g. overload and underload. The current limit gives you more control of the motor during start and allows you to start your motor in weaker networks.

Also known as: 320500400675, PSE105-600-70, ABBPSE10560070

Specifications

Amps: 104, 80
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 240
Volts AC Range: 208 - 600
Amps: 104, 80
Type: Soft Starter, Open
Volts AC Range: 208 - 600
Phase: 3
Volts AC Control Range: 100 - 240