Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Bolt Hole

Item #: 0879316

Cat #: TV14-10F-XV

UPC: 728494144191

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Bolt Hole, 600 Volt, Blue, Copper, Package of 75 Each

Overview

Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Bolt Hole, 600 Volt, Blue, Copper, Package of 75 Each

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 728494144191, TV14-10F-XV, THBTV1410FXV

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Copper
Allowable Gauge Range: 16 - 14