LED Wallpack, 52W, 120/277V, Bronze

Item #: 0879299

Cat #: WPLED52

UPC: 019813029177

Company wide:
0 in stock
LED Wallpack, 52 Watt, 120/277V, 7392 Lumens, Color Temperature: 5000K, Bronze

Overview

LED Wallpack, 52 Watt, 120/277V, 7392 Lumens, Color Temperature: 5000K, Bronze

The innovative, affordable and functional LED Wallpack is a full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813029177, WPLED52, RABWPLED52

Specifications

Type: Wallpack
Wattage: 52
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 52
Color: Bronze
Volts AC Range: 120 - 277